Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 240-091F
Zoro # G7113382
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 90 Degrees to 350 Degrees F
- Temperature Points 100 Degrees F, 105 Degrees F, 90 Degrees F, 95 Degrees F
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # 240-091F
- Zoro # G7113382
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.75 in |
Width | 1.75 in |
Label Width | 1 3/4 in |
Label Size | 3/4 in x 1 3/4 in |
Label Height | 3/4 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 100 Degrees F, 105 Degrees F, 90 Degrees F, 95 Degrees F, Horizontal, Pack Quantity 10, 3/4 in x 1 3/4 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Surface Temp Probe, -196 to 1112 Deg F (80PK-27)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (240-351F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- THERMAX Non-Rev Temp Indicator, PK10 (80603)
- Wahl Temperature Test Strips