Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 101-4-230F
Zoro # G6660035
product price: $36.69
/pk 10, $3.67/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 90 Degrees to 350 Degrees F
- Temperature Points 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # 101-4-230F
- Zoro # G6660035
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.38 in |
Width | 0.82 in |
Label Size | 3/8 in x 13/16 in |
Label Height | 3/8 in |
Label Width | 13/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 230 Degrees F, 240 Degrees F, 250 Degrees F, 260 Degrees F, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 1000)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L1000BL)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-161F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-8-350F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- Wahl Temperature Test Strips