Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Mylar, PK10
Mfr # 101-4-082C
Zoro # G7262954
product price: $36.69
/pk 10, $3.67/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 60 Degrees to 176 Degrees C
- Temperature Points 110 Degrees C, 121 Degrees C, 82 Degrees C, 93 Degrees
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # 101-4-082C
- Zoro # G7262954
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.38 in |
Width | 0.82 in |
Label Width | 13/16 in |
Label Height | 3/8 in |
Label Size | 3/8 in x 13/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 110 Degrees C, 121 Degrees C, 82 Degrees C, 93 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Mylar, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (TS3-43C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-8-087C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-094C)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- Wahl Temperature Test Strips