Shop All Temperature Test Strips
Wahl
Non-Rev Temp Indicator, Kapton, PK10
Mfr # 101-4-223VC
Zoro # G6829952
product price: $41.59
/pk 10, $4.16/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 4
- Shape Strip
- Temp. Point Range 176 Degrees to 260 Degrees C
- Temperature Points 223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # 101-4-223VC
- Zoro # G6829952
- Country of Origin United States
- Category Temperature Test Strips
Dimensions
Height | 0.38 in |
Width | 0.82 in |
Label Width | 13/16 in |
Label Height | 3/8 in |
Label Size | 3/8 in x 13/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C, Horizontal, Pack Quantity 10, 3/8 in x 13/16 in, Kapton, Strip, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Capacitance Meter (MT-5110)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (45-760-100-psi)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray (2059T-2x3GKT)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-161F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-202F)
- Wahl Temperature Test Strips