Shop All Thermocouples Assemblies
Wahl
Immersion Temperature Probe, RTD, 4 In L
Mfr # DST501A22104X
Zoro # G2309128
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 4 in
- For Use With Wahl Digi-Stem Meter
- Temperature Measuring Element RTD
- Process Connection 1/2 in NPT
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wahl
- MFR # DST501A22104X
- Zoro # G2309128
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 4 in |
Manufacturers Warranty Length | 2 yr |
Probe Wire Length | 3 in |
Probe Dia. | 1/4 in |
Cable Length | 3 in |
Probe Size | 1/4 in x 4 in |
Manufacturer Warranty Length | 2 yr |
Probe Diameter | 0.25 in |
Description
Immersion Temperature Probe, RTD Type 4-Wire 100 ohm, For Application Food and Beverage, Pharmaceutical, Process, Number of Wires 4-Wire, 1/2 in NPT, Bare Wire, Cable Length 3 in, -76 Degrees to 400 Degrees F/-60 Degrees to 204 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- Wahl Temperature Sensors