Shop All Squeegee Parts
Wagtail
Slimline Handle
Mfr # SLH
Zoro # G007472364
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagtail
- MFR # SLH
- Zoro # G007472364
- Country of Origin Australia
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 8.75 in |
Details
Item | Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS PRO Cedar Scent Toilet Bowl Cleaner 24 oz (PL9703/6)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- DEWALT Vacuum Filter, 10 5/8 in H (DXVA25-1040)
- WAGTAIL Slimline and PC Flipper Clips 14 Inch (SFCLIP14)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1023327)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS ADV, 08602468 (56393286)
- UNGER ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK (RG92HD)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- Wagtail Squeegee Parts