Shop All Squeegee Parts
Wagtail
Slimline and PC Flipper Clips 18 Inch
Mfr # SFCLIP18
Zoro # G207471327
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagtail
- MFR # SFCLIP18
- Zoro # G207471327
- Country of Origin Australia
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 6.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 8 in x 10 in (PW880.0810.12)
- UNGER Floor Squeegee, Straight, 30" W (HW750)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- WAGTAIL Slimline and PC Flipper Clips 14 Inch (SFCLIP14)
- PULEX Brass Channel 8 Inch (SUPP70164)
- ETTORE Pro Super System TBar 14 Inch (1614)
- UNGER UNGER Black Resin Replacement (HPB24)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- TENNANT Rear Linatex Squeegee Blade, 38-5/16"L (1031331)
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- Wagtail Squeegee Parts