Shop All Handles, Frames and Braces
Wagtail
Pivot Control Handle
Mfr # PCH
Zoro # G507472369
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.75 in
- Length 8.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagtail
- MFR # PCH
- Zoro # G507472369
- Country of Origin Australia
- Category Handles, Frames and Braces
Dimensions
Width | 3.75 in |
Length | 8.25 in |
Height | 2 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- CLOROX Urine Remover for Stains and Odors Pull Top, 32 fl oz (1 quart) 6 PK (CLO31415CT)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- BRUSH RESEARCH MANUFACTURING 93A-B500 Scratch Brush 4 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB500)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- 3M 23 in Dust Cloth Holder, Black (59247)
- ETTORE REACH Pole 2 Section 12 Foot (42112)
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Aluminum (1TYZ9)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- UNGER 18 in Grabber, Black, Red (NN40R)
- REMCO 24" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6024DRN)
- Wagtail Handles, Frames and Braces