Shop All Terminal Blocks
Wago
THROUGH TERMINAL BLOCK, 4 AWG-4/0, BLUE
Mfr # 285-194
Zoro # G1227257
product price: $47.55
/ea
Sold in multiples of 3 for $142.65
$142.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 285-194
- Zoro # G1227257
- Country of Origin Unknown
- Category Terminal Blocks
Details
Type | Terminal Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- OMRON Terminal And Contact Block (XW2B-50Y5)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- Wago Power Distribution Blocks & Terminal Blocks