Shop All Terminal Blocks
Wago
TERMINAL BLOCK SPRING 8MM, 600V/30A/24-10AWG, GRAY
Mfr # 282-601
Zoro # G0761267
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 282-601
- Zoro # G0761267
- Country of Origin Unknown
- Category Terminal Blocks
Details
Type | Terminal Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- SQUARE D Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC (EJB34040)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- TELEMECANIQUE SENSORS Terminal And Contact Block (ZB2BE101)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- Wago Terminal Blocks