Shop All Terminal Block Accessories
Wago
TERMINAL BLOCK JUMPER, 2 POSITION 5MM, GREY
Mfr # 280-402
Zoro # G0772923
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Terminal Block
- Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 280-402
- Zoro # G0772923
- Country of Origin Unknown
- Category Terminal Block Accessories
Details
Type | Terminal Block |
Rating | IP20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Wago Power Distribution Blocks & Terminal Blocks