Shop All Terminal Block Accessories
Wago
TERMINAL BLOCK END COVER, SPRING CLAMP 5 MM, GRAY
Mfr # 280-308
Zoro # G0767637
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal Block
- Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 280-308
- Zoro # G0767637
- Country of Origin Unknown
- Category Terminal Block Accessories
Details
Type | Terminal Block |
Rating | IP20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- W BOX UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V (0E-RCKMT1000)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Wago Terminal Block Accessories