Shop All Splicing Connectors
Wago
Splicing Connector 3 Wire
Mfr # 221-683
Zoro # G112219335
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Overall Length 0.83 in
- For Maximum Wire Size - Stranded 10 AWG
- Compatible with Product Type Conductor
- Overall Width 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-683
- Zoro # G112219335
- UPC # 4055143860574
- Country of Origin Switzerland
- Category Splicing Connectors
Dimensions
Overall Length | 0.83 in |
For Maximum Wire Size - Stranded | 10 AWG |
Overall Width | 0.9 in |
Strip Length | 1/2 in, 9/16 in |
For Maximum Wire Size - Solid | 10 AWG |
Overall Height | 0.39 in |
For Minimum Wire Size - Stranded | 20 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Details
Item | Splicing Connector |
Color | Transparent |
Compatible with Product Type | Conductor |
Housing Material | Polycarbonate |
For Conductor Material | Copper |
Standards | ATEX: PTB 19 ATEX 1001 U/ IECEx: PTB 19.001 1U, UL Listed |
Current | 30 A |
Maximum Voltage | 440 V |
RoHS Compliant | No |
Connector Type | Splice |
UL 94 Flammability Rating | V-2 |
Number of Ports | 3 |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.39 in, Overall Length 0.83 in, Overall Width 0.9 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant No, Standards ATEX: PTB 19 ATEX 1001 U/ IECEx: PTB 19.001 1U, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- Wago Splicing Connectors