Shop All Busways & Bus Plugs
Wago
PUSH-IN JUMPER BARS, 2-WAY GREY INSULATED,
Mfr # 378739
Zoro # G5254122
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 32A
- Type Terminal Block
- Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 378739
- Zoro # G5254122
- Country of Origin Unknown
- Category Busways & Bus Plugs
Details
Item | Bus Jumper |
Amps | 32A |
Type | Terminal Block |
Rating | IP20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- Wago Busways & Bus Plugs