Shop All Splicing Connectors
Wago
Push-In Connector, Yellow, 0.73", 600V
Mfr # 2773-405
Zoro # G907146228
$0.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 0.73 in
- Maximum Voltage 600 V
- For Maximum Wire Size - Stranded 12 AWG
- UL 94 Flammability Rating V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wago
- MFR # 2773-405
- Zoro # G907146228
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Width | 1.02 in |
For Minimum Wire Size - Solid | 20 AWG |
For Minimum Wire Size - Stranded | 20 AWG |
Strip Length | 1/2 in |
Overall Height | 0.25 in |
Wire Size Range | 20 AWG - 12 AWG |
Details
Item | Push-In Connector |
Color | Yellow |
Maximum Voltage | 600 V |
UL 94 Flammability Rating | V-2 |
Standards | CB, KEMA/KEUR, UL |
Number of Ports | 5 |
Special Features | Any Combination of Conductor Sizes is Possible |
Current | 32 A |
Housing Material | Polycarbonate |
Contact Finish | Tin |
Contact Material | Copper |
RoHS Compliant | Yes |
Connector Type | 5 Port |
For Conductor Material | Copper |
Maximum Operating Temperature | 221 Degrees F |
Description
Push-In Connector, Color Yellow, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.25 in, Overall Length 0.73 in, Overall Width 1.02 in, Connector Type 5 Port, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards CB, KEMA/KEUR, UL, Contact Finish Tin, Contact Material Copper, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 225 A (NQSFL2)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- Wago Splicing Connectors