Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.83", 440V
Mfr # 221-683
Zoro # G107146202
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.83 in
- Maximum Operating Temperature 221 Degrees F
- Contact Material Copper
- For Maximum Wire Size - Stranded 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-683
- Zoro # G107146202
- Country of Origin Switzerland
- Category Splicing Connectors
Dimensions
Overall Length | 0.83 in |
For Maximum Wire Size - Stranded | 10 AWG |
For Maximum Wire Size - Solid | 10 AWG |
Overall Height | 0.4 in |
Strip Length | 1/2 in |
For Minimum Wire Size - Stranded | 20 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Overall Width | 0.9 in |
Wire Size Range | 20 AWG - 10 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Maximum Operating Temperature | 221 Degrees F |
Contact Material | Copper |
RoHS Compliant | Yes |
Housing Material | Polycarbonate |
Maximum Voltage | 440 V |
Standards | AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL |
Number of Ports | 3 |
For Conductor Material | Copper |
Current | 30 A |
UL 94 Flammability Rating | V-2 |
Contact Finish | Tin |
Connector Type | 3 Port |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.4 in, Overall Length 0.83 in, Overall Width 0.9 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6547)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 14ft (5903)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- Wago Wire Connectors & Disconnects