Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.73", 600V
Mfr # 2773-408
Zoro # G307146224
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.73 in
- Number of Ports 8
- Special Features Any Combination of Conductor Sizes is Possible
- For Minimum Wire Size - Solid 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-408
- Zoro # G307146224
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
For Minimum Wire Size - Solid | 20 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Stranded | 20 AWG |
Overall Width | 0.84 in |
Overall Height | 0.45 in |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 1/2 in |
Wire Size Range | 20 AWG - 12 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Number of Ports | 8 |
Special Features | Any Combination of Conductor Sizes is Possible |
Housing Material | Polycarbonate |
Contact Finish | Tin |
UL 94 Flammability Rating | V-2 |
Connector Type | 8 Port |
Standards | CB, KEMA/KEUR, UL |
For Conductor Material | Copper |
Contact Material | Copper |
Current | 32 A |
Maximum Operating Temperature | 221 Degrees F |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.45 in, Overall Length 0.73 in, Overall Width 0.84 in, Connector Type 8 Port, UL 94 Flammability Rating V-2, Number of Ports 8, RoHS Compliant Yes, Standards CB, KEMA/KEUR, UL, Contact Finish Tin, Contact Material Copper, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- Wago Wire Connectors & Disconnects