Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.73", 600V
Mfr # 2773-406
Zoro # G107146226
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.73 in
- Contact Material Copper
- Standards CB, KEMA/KEUR, UL
- Maximum Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-406
- Zoro # G107146226
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.45 in |
For Minimum Wire Size - Solid | 20 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 1/2 in |
Overall Width | 0.65 in |
For Minimum Wire Size - Stranded | 20 AWG |
Wire Size Range | 20 AWG - 12 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Contact Material | Copper |
Standards | CB, KEMA/KEUR, UL |
Maximum Voltage | 600 V |
Number of Ports | 6 |
Special Features | Any Combination of Conductor Sizes is Possible |
RoHS Compliant | Yes |
Contact Finish | Tin |
Current | 32 A |
Housing Material | Polycarbonate |
For Conductor Material | Copper |
UL 94 Flammability Rating | V-2 |
Maximum Operating Temperature | 221 Degrees F |
Connector Type | 6 Port |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.45 in, Overall Length 0.73 in, Overall Width 0.65 in, Connector Type 6 Port, UL 94 Flammability Rating V-2, Number of Ports 6, RoHS Compliant Yes, Standards CB, KEMA/KEUR, UL, Contact Finish Tin, Contact Material Copper, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK100 (160185-100)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- Wago Splicing Connectors