Shop All Splicing Connectors
Wago
Push-In Connector, Gray, 0.73", 440V
Mfr # 221-483
Zoro # G807146212
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 0.73 in
- For Minimum Wire Size - Stranded 24 AWG
- Maximum Operating Temperature 221 Degrees F
- Connector Type 3 Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-483
- Zoro # G807146212
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
For Minimum Wire Size - Stranded | 24 AWG |
Strip Length | 7/16 in |
For Minimum Wire Size - Solid | 24 AWG |
Overall Width | 0.74 in |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Height | 0.33 in |
Wire Size Range | 24 AWG - 12 AWG |
Details
Item | Push-In Connector |
Color | Gray |
Maximum Operating Temperature | 221 Degrees F |
Connector Type | 3 Port |
Contact Material | Copper |
Housing Material | Polycarbonate |
For Conductor Material | Copper |
Current | 20 A |
Maximum Voltage | 440 V |
Contact Finish | Tin |
RoHS Compliant | Yes |
Standards | AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL |
Number of Ports | 3 |
UL 94 Flammability Rating | V-2 |
Description
Push-In Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.74 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- HUBBELL Adapter, Nylon (9053A)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- Wago Splicing Connectors