Shop All Electrical Parts
Wago
END PLATE FOR 2004-1391, 1 MM GREY,
Mfr # 2004-1391
Zoro # G2804664
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal Block
- Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2004-1391
- Zoro # G2804664
- Country of Origin Unknown
- Category Electrical Parts
Details
Type | Terminal Block |
Rating | IP20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- Wago Electrical Parts