Shop All Wire Connectors
Wago
Connector, PK80
Mfr # 2773-404/K000-0002
Zoro # G312175141
product price: $9.85
/pk 80, $0.12/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Overall Length 0.73 in
- Standards IEC, UL Listed
- For Maximum Wire Size - Solid 12 AWG
- Compatible with Product Type Solid Conductors, Stranded Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-404/K000-0002
- Zoro # G312175141
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Length | 0.73 in |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 1/2 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Overall Height | 0.24 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Width | 0.83 in |
Details
Color | Transparent |
Standards | IEC, UL Listed |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Current | 32 A |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Number of Ports | 4 |
Item | Push-In Connector |
Maximum Voltage | 600 V |
For Conductor Material | Copper |
RoHS Compliant | No |
Housing Material | Polycarbonate |
UL 94 Flammability Rating | V-2 |
Connector Type | Splice |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.83 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 4, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK350 (222-412/PW25-0350)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- Wago Wire Connectors & Disconnects