Shop All Wire Connectors
Wago
Connector, PK60
Mfr # 2773-405/K000-0002
Zoro # G312175103
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Connector Type Splice
- For Maximum Wire Size - Stranded 12 AWG
- Overall Height 0.24 in
- Maximum Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wago
- MFR # 2773-405/K000-0002
- Zoro # G312175103
- UPC # 4055143927406
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Stranded | 12 AWG |
Overall Height | 0.24 in |
Overall Width | 1.02 in |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 1/2 in |
For Minimum Wire Size - Stranded | 18 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Overall Length | 0.73 in |
Details
Color | Transparent |
Connector Type | Splice |
Item | Push-In Connector |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
For Conductor Material | Copper |
UL 94 Flammability Rating | V-2 |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Housing Material | Polycarbonate |
Number of Ports | 5 |
Current | 32 A |
Standards | IEC, UL Listed |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 1.02 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297-50)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW BULK (1319BK)
- Wago Wire Connectors