Shop All Wire Connectors
Wago
Connector, PK50
Mfr # 222-413/K194-4045
Zoro # G412175140
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Maximum Voltage 400 V
- For Maximum Wire Size - Stranded 12 AWG
- Connector Type Splice
- Current 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 222-413/K194-4045
- Zoro # G412175140
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Stranded | 12 AWG |
Overall Length | 0.8 in |
For Minimum Wire Size - Stranded | 28 AWG |
Strip Length | 3/8 in |
For Minimum Wire Size - Solid | 28 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.57 in |
Overall Width | 0.69 in |
Details
Color | Gray |
Maximum Voltage | 400 V |
Connector Type | Splice |
Current | 32 A |
RoHS Compliant | No |
Housing Material | Polycarbonate |
Special Features | Insulation Materials |
UL 94 Flammability Rating | V-0 |
Standards | IEC/EN, UL Listed |
Item | Splicing Connector |
For Conductor Material | Aluminum, Copper |
Compatible with Product Type | Conductor |
Number of Ports | 3 |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 104 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.69 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 3, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK50 (2773-406/K000-0002)
- WAGO Connector, PK350 (222-412/PW25-0350)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (222-412/K194-4045)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- Wago Wire Connectors & Disconnects