Shop All Wire Connectors
Wago
Connector, PK50
Mfr # 222-412/K194-4045
Zoro # G212175111
product price: $15.45
/pk 50, $0.31/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Minimum Wire Size - Solid 28 AWG
- Current 32 A
- UL 94 Flammability Rating V-0
- Maximum Voltage 400 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 222-412/K194-4045
- Zoro # G212175111
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 28 AWG |
For Minimum Wire Size - Stranded | 28 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Length | 0.8 in |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 3/8 in |
Overall Width | 0.48 in |
Overall Height | 0.57 in |
Details
Color | Gray |
Current | 32 A |
UL 94 Flammability Rating | V-0 |
Maximum Voltage | 400 V |
Number of Ports | 2 |
Connector Type | Splice |
RoHS Compliant | No |
Compatible with Product Type | Conductor |
Housing Material | Polycarbonate |
Special Features | Insulation Materials |
Item | Splicing Connector |
Standards | IEC/EN, UL Listed |
For Conductor Material | Aluminum, Copper |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 104 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.48 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 2, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK350 (222-412/PW25-0350)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- Wago Wire Connectors & Disconnects