Shop All Wire Connectors
Wago
Connector, PK50
Mfr # 221-413/K194-4045
Zoro # G212175135
product price: $20.05
/pk 50, $0.40/ea
$20.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- For Minimum Wire Size - Solid 24 AWG
- Housing Material Polycarbonate
- Number of Ports 3
- For Maximum Wire Size - Solid 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-413/K194-4045
- Zoro # G212175135
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Length | 0.73 in |
Strip Length | 7/16 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
Overall Height | 0.33 in |
Overall Width | 0.74 in |
Details
Color | Transparent |
Housing Material | Polycarbonate |
Number of Ports | 3 |
Maximum Voltage | 600 V |
Current | 32 A |
Compatible with Product Type | Conductor |
For Conductor Material | Copper |
Standards | IEC/EN, UL Listed |
UL 94 Flammability Rating | V-2 |
Item | 3 Position Lever Nut |
RoHS Compliant | No |
Connector Type | Splice |
Description
3 Position Lever Nut, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.74 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK10 (2773-402/996-010)
- WAGO Connector, PK50 (2773-406/K000-0002)
- WAGO Connector, PK50 (222-412/K194-4045)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- Wago Wire Connectors