Shop All Wire Connectors
Wago
Connector, PK5
Mfr # 2773-406/996-005
Zoro # G312175127
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- For Maximum Wire Size - Solid 12 AWG
- Overall Length 0.73 in
- For Conductor Material Copper
- RoHS Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-406/996-005
- Zoro # G312175127
- UPC # 4055143987936
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Solid | 12 AWG |
Overall Length | 0.73 in |
Strip Length | 1/2 in |
For Minimum Wire Size - Solid | 20 AWG |
Overall Height | 0.44 in |
Overall Width | 0.64 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
Details
Color | Transparent |
For Conductor Material | Copper |
RoHS Compliant | No |
Standards | IEC, UL Listed |
Number of Ports | 6 |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Current | 32 A |
Connector Type | Splice |
Housing Material | Polycarbonate |
Item | Splicing Connector |
UL 94 Flammability Rating | V-2 |
Maximum Voltage | 600 V |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.44 in, Overall Length 0.73 in, Overall Width 0.64 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 6, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Connector, PK350 (222-412/PW25-0350)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- Wago Wire Connectors