Shop All Wire Connectors
Wago
Connector, PK5
Mfr # 222-412/PW05-0005
Zoro # G512175132
product price: $3.89
/pk 5, $0.78/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Ports 2
- Strip Length 3/8 in
- Housing Material Polycarbonate
- For Maximum Wire Size - Stranded 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 222-412/PW05-0005
- Zoro # G512175132
- UPC # 4045454611293
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Strip Length | 3/8 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.48 in |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.57 in |
For Minimum Wire Size - Solid | 28 AWG |
Overall Length | 0.8 in |
For Minimum Wire Size - Stranded | 28 AWG |
Details
Color | Gray |
Number of Ports | 2 |
Housing Material | Polycarbonate |
Item | Splicing Connector |
Special Features | Insulation Materials |
Standards | IEC/EN, UL Listed |
Compatible with Product Type | Conductor |
Maximum Voltage | 400 V |
UL 94 Flammability Rating | V-0 |
RoHS Compliant | No |
Connector Type | Splice |
Current | 32 A |
For Conductor Material | Aluminum, Copper |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.48 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 2, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK250 (222-413/PW25-0250)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Connector, PK50 (2773-406/K000-0002)
- KS 22-18 V/I .110 MQC, PK1000 (20088)
- Wago Wire Connectors