Shop All Wire Connectors
Wago
Connector, PK40
Mfr # 2773-408/K000-0002
Zoro # G812175108
product price: $8.95
/pk 40, $0.22/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Compatible with Product Type Solid Conductors, Stranded Conductors
- RoHS Compliant No
- For Conductor Material Copper
- For Maximum Wire Size - Solid 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-408/K000-0002
- Zoro # G812175108
- UPC # 4055143927437
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Overall Length | 0.73 in |
Strip Length | 1/2 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.83 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.44 in |
Details
Color | Transparent |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
RoHS Compliant | No |
For Conductor Material | Copper |
Current | 32 A |
UL 94 Flammability Rating | V-2 |
Housing Material | Polycarbonate |
Connector Type | Splice |
Maximum Voltage | 600 V |
Item | Push-In Connector |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Standards | IEC, UL Listed |
Number of Ports | 8 |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.44 in, Overall Length 0.73 in, Overall Width 0.83 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 8, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK350 (222-412/PW25-0350)
- WAGO Connector, PK30 (221-613/K194-4045)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- Wago Wire Connectors