Shop All Wire Connectors
Wago
Connector, PK40
Mfr # 222-415/K194-4045
Zoro # G512175118
product price: $24.59
/pk 40, $0.61/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 1.04 in
- Overall Length 0.8 in
- Standards IEC/EN, UL Listed
- Current 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 222-415/K194-4045
- Zoro # G512175118
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Width | 1.04 in |
Overall Length | 0.8 in |
Overall Height | 0.57 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 3/8 in |
For Minimum Wire Size - Solid | 28 AWG |
For Minimum Wire Size - Stranded | 28 AWG |
Details
Color | Gray |
Item | Splicing Connector |
Standards | IEC/EN, UL Listed |
Current | 32 A |
Compatible with Product Type | Conductor |
UL 94 Flammability Rating | V-0 |
Housing Material | Polycarbonate |
For Conductor Material | Aluminum, Copper |
Connector Type | Splice |
RoHS Compliant | No |
Special Features | Insulation Materials |
Number of Ports | 5 |
Maximum Voltage | 400 V |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 104 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 1.04 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 5, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- WAGO Connector, PK50 (222-413/K194-4045)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK10 (2773-402/996-010)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- Wago Wire Connectors