Shop All Wire Connectors
Wago
Connector, PK350
Mfr # 222-412/PW25-0350
Zoro # G512175149
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Minimum Wire Size - Solid 28 AWG
- Special Features Insulation Materials
- For Minimum Wire Size - Stranded 28 AWG
- RoHS Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wago
- MFR # 222-412/PW25-0350
- Zoro # G512175149
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 28 AWG |
For Minimum Wire Size - Stranded | 28 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.57 in |
Strip Length | 3/8 in |
Overall Width | 0.48 in |
Overall Length | 0.8 in |
Details
Color | Gray |
Special Features | Insulation Materials |
RoHS Compliant | No |
Number of Ports | 2 |
Current | 32 A |
Maximum Voltage | 400 V |
Connector Type | Splice |
Standards | IEC/EN, UL Listed |
UL 94 Flammability Rating | V-0 |
For Conductor Material | Aluminum, Copper |
Housing Material | Polycarbonate |
Item | Splicing Connector |
Compatible with Product Type | Conductor |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 104 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.48 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 2, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK250 (222-413/PW25-0250)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (2773-406/K000-0002)
- CABLE WHOLESALE Cable Wholesale Serial / AT Modem Adapter; DB9 Male to DB25 Female (30D1-05200)
- Wago Wire Connectors & Disconnects