Shop All Wire Connectors
Wago
Connector, PK250
Mfr # 222-413/PW25-0250
Zoro # G112175150
product price: $96.99
/pk 250, $0.39/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Minimum Wire Size - Stranded 28 AWG
- Compatible with Product Type Conductor
- For Conductor Material Aluminum, Copper
- For Maximum Wire Size - Stranded 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 222-413/PW25-0250
- Zoro # G112175150
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Stranded | 28 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 3/8 in |
Overall Width | 0.69 in |
Overall Length | 0.8 in |
For Minimum Wire Size - Solid | 28 AWG |
Overall Height | 0.57 in |
Details
Color | Gray |
Item | Splicing Connector |
Compatible with Product Type | Conductor |
For Conductor Material | Aluminum, Copper |
Special Features | Insulation Materials |
Number of Ports | 3 |
Housing Material | Polycarbonate |
Current | 32 A |
Maximum Voltage | 400 V |
RoHS Compliant | No |
UL 94 Flammability Rating | V-0 |
Standards | IEC/EN, UL Listed |
Connector Type | Splice |
Description
Splicing Connector, Color Gray, For Conductor Material Aluminum, Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 104 Degrees F, Maximum Voltage 400 V, Overall Height 0.57 in, Overall Length 0.8 in, Overall Width 0.69 in, Connector Type Splice, UL 94 Flammability Rating V-0, Number of Ports 3, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- CORDMATE II Connector Insdelbowcdmii (C57)
- Wago Wire Connectors