Shop All Wire Disconnects
Wago
Connector, PK25
Mfr # 873-902/K194-4045
Zoro # G512167557
product price: $29.75
/pk 25, $1.19/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connection Type Push-In
- Overall Length 0.52 in
- Strip Length 7/16 in, 1/2 in
- RoHS Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 873-902/K194-4045
- Zoro # G512167557
- Country of Origin China
- Category Wire Disconnects
Dimensions
Overall Length | 0.52 in |
Strip Length | 7/16 in, 1/2 in |
For Line Side Solid Wire Size - Minimum | 18 AWG |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
For Ballast Side Solid Wire Size - Maximum | 12 AWG |
Overall Depth | 1 5/8 in |
Overall Width | 0.51 in |
Details
Item | Luminaire Disconnect |
Color | Yellow |
Connection Type | Push-In |
RoHS Compliant | Yes |
For Conductor Material | Copper |
Maximum Current | 6 A |
Maximum Voltage | 400 V |
Number of Ports - Ballast Side | 2 |
Contact Type | Plug to Socket |
Number of Pieces | 400 |
Standards | CCA, CE, CSA, UK CA, UL Listed |
Description
Luminaire Disconnect, Color Yellow, Connection Type Push-In, Contact Type Plug to Socket, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, For Conductor Material Copper, Maximum Current 6 A, Maximum Voltage 400 V, RoHS Compliant Yes, Standards CCA, CE, CSA, UK CA, UL Listed, Number of Pieces 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK1000 (DNF18-110FIB-M)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- Wago Wire Disconnects