Shop All Wire Connectors
Wago
Connector, PK25
Mfr # 221-415/K194-4045
Zoro # G412167510
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Current 32 A
- For Maximum Wire Size - Stranded 12 AWG
- For Conductor Material Copper
- Overall Length 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-415/K194-4045
- Zoro # G412167510
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Stranded | 12 AWG |
Overall Length | 0.73 in |
For Minimum Wire Size - Solid | 24 AWG |
Overall Height | 0.33 in |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 7/16 in |
For Minimum Wire Size - Stranded | 24 AWG |
Overall Width | 1.18 in |
Details
Color | Transparent |
Current | 32 A |
For Conductor Material | Copper |
Standards | IEC/EN, UL Listed |
Housing Material | Polycarbonate |
RoHS Compliant | No |
UL 94 Flammability Rating | V-2 |
Connector Type | Splice |
Compatible with Product Type | Conductor |
Item | 5 Position Lever Nut |
Number of Ports | 5 |
Maximum Voltage | 600 V |
Description
5 Position Lever Nut, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 1.18 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- ZSI Cush-A-Click, Pipe Clamp, 1-5/8" (CAC26)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK5 (222-412/PW05-0005)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- Wago Wire Connectors & Disconnects