Shop All Wire Disconnects
Wago
Connector, PK200
Mfr # 873-902/PW25-200
Zoro # G712167531
product price: $238.99
/pk 200, $1.19/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connection Type Push-In
- Overall Length 0.52 in
- For Ballast Side Solid Wire Size - Maximum 12 AWG
- RoHS Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 873-902/PW25-200
- Zoro # G712167531
- Country of Origin China
- Category Wire Disconnects
Dimensions
Overall Length | 0.52 in |
For Ballast Side Solid Wire Size - Maximum | 12 AWG |
Overall Depth | 1 5/8 in |
Overall Width | 0.51 in |
For Line Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
Strip Length | 7/16 in, 1/2 in |
Details
Item | Luminaire Disconnect |
Color | Yellow |
Connection Type | Push-In |
RoHS Compliant | Yes |
Number of Ports - Ballast Side | 2 |
Maximum Voltage | 400 V |
Maximum Current | 6 A |
Standards | CCA, CE, CSA, UK CA, UL Listed |
Contact Type | Plug to Socket |
Number of Pieces | 400 |
For Conductor Material | Copper |
Description
Luminaire Disconnect, Color Yellow, Connection Type Push-In, Contact Type Plug to Socket, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, For Conductor Material Copper, Maximum Current 6 A, Maximum Voltage 400 V, RoHS Compliant Yes, Standards CCA, CE, CSA, UK CA, UL Listed, Number of Pieces 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNI18-250DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- Wago Wire Disconnects