Shop All Wire Connectors
Wago
Connector, PK120
Mfr # 2773-402/K000-0002
Zoro # G912175114
product price: $13.65
/pk 120, $0.11/ea
Not eligible for select promotions
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Overall Width 0.45 in
- For Minimum Wire Size - Stranded 18 AWG
- Standards IEC, UL Listed
- Overall Height 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-402/K000-0002
- Zoro # G912175114
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Width | 0.45 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.24 in |
Strip Length | 1/2 in |
For Minimum Wire Size - Solid | 20 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Length | 0.73 in |
For Maximum Wire Size - Stranded | 12 AWG |
Details
Promotion Restriction | Not eligible for promotion |
Color | Transparent |
Standards | IEC, UL Listed |
UL 94 Flammability Rating | V-2 |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
For Conductor Material | Copper |
Housing Material | Polycarbonate |
Item | Push-In Connector |
Number of Ports | 2 |
Current | 32 A |
Connector Type | Splice |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
RoHS Compliant | No |
Maximum Voltage | 600 V |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.45 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO BUSHING 3" MALL IRON (1112)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- FESTO Proximity Sensor SME-10-SL-LED-24 (SME-10-SL-LED-24)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- WAGO Connector, PK250 (222-413/PW25-0250)
- WAGO Connector, PK50 (222-413/K194-4045)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 8 BULK (5952BK)
- Wago Wire Connectors