Shop All Wire Connectors
Wago
Connector, PK100
Mfr # 2773-403/K000-0002
Zoro # G912167522
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Maximum Voltage 600 V
- Overall Height 0.24 in
- Current 32 A
- Overall Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-403/K000-0002
- Zoro # G912167522
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Height | 0.24 in |
Overall Width | 0.64 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Strip Length | 1/2 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Length | 0.73 in |
Details
Color | Transparent |
Maximum Voltage | 600 V |
Current | 32 A |
Housing Material | Polycarbonate |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
UL 94 Flammability Rating | V-2 |
Connector Type | Splice |
RoHS Compliant | No |
Standards | IEC, UL Listed |
Number of Ports | 3 |
For Conductor Material | Copper |
Item | Push-In Connector |
Description
Push-In Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.64 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK250 (222-413/PW25-0250)
- WAGO Connector, PK50 (222-413/K194-4045)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- Wago Wire Connectors