Shop All Wire Connectors
Wago
Connector, PK100
Mfr # 221-412/K194-4045
Zoro # G912167553
product price: $30.09
/pk 100, $0.30/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Number of Ports 2
- Current 32 A
- For Maximum Wire Size - Stranded 12 AWG
- For Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 221-412/K194-4045
- Zoro # G912167553
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Maximum Wire Size - Stranded | 12 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
Overall Length | 0.73 in |
Overall Height | 0.33 in |
Overall Width | 0.52 in |
For Maximum Wire Size - Solid | 12 AWG |
Strip Length | 7/16 in |
For Minimum Wire Size - Solid | 24 AWG |
Details
Color | Transparent |
Number of Ports | 2 |
Current | 32 A |
For Conductor Material | Copper |
Standards | IEC/EN, UL Listed |
UL 94 Flammability Rating | V-2 |
Compatible with Product Type | Conductor |
Connector Type | Splice |
Maximum Voltage | 600 V |
RoHS Compliant | No |
Housing Material | Polycarbonate |
Item | 2 Position Lever Nut |
Description
2 Position Lever Nut, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.52 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Standard Outlet, Duplex, White (SSRE4TR-WH-10)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Connector, PK10 (2773-402/996-010)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK50 (222-413/K194-4045)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-3/0-EC)
- Wago Wire Connectors & Disconnects