Shop All Wire Connectors
Wago
Connector, PK10
Mfr # 2773-405/996-010
Zoro # G912175138
product price: $3.85
/pk 10, $0.39/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Strip Length 1/2 in
- For Minimum Wire Size - Solid 20 AWG
- Standards IEC, UL Listed
- Compatible with Product Type Solid Conductors, Stranded Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-405/996-010
- Zoro # G912175138
- UPC # 4066966075885
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Strip Length | 1/2 in |
For Minimum Wire Size - Solid | 20 AWG |
Overall Length | 0.73 in |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.24 in |
Overall Width | 1.02 in |
Details
Color | Transparent |
Standards | IEC, UL Listed |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Current | 32 A |
UL 94 Flammability Rating | V-2 |
Item | Splicing Connector |
Connector Type | Splice |
RoHS Compliant | Yes |
Number of Ports | 5 |
For Conductor Material | Copper |
Maximum Voltage | 600 V |
Housing Material | Polycarbonate |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 1.02 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Connector, PK100 (221-412/K194-4045)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- WAGO Connector, PK10 (2773-402/996-010)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- Wago Wire Connectors & Disconnects