Shop All Wire Connectors
Wago
Connector, PK10
Mfr # 2773-403/996-010
Zoro # G412175102
product price: $3.39
/pk 10, $0.34/ea
Not eligible for select promotions
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Housing Material Polycarbonate
- For Minimum Wire Size - Solid 20 AWG
- UL 94 Flammability Rating V-2
- Connector Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-403/996-010
- Zoro # G412175102
- UPC # 4055143987912
- Country of Origin Germany
- Category Wire Connectors
Dimensions
For Minimum Wire Size - Solid | 20 AWG |
Overall Width | 0.64 in |
Overall Length | 0.73 in |
Strip Length | 1/2 in |
For Minimum Wire Size - Stranded | 18 AWG |
Overall Height | 0.24 in |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Details
Promotion Restriction | Not eligible for promotion |
Color | Transparent |
Housing Material | Polycarbonate |
UL 94 Flammability Rating | V-2 |
Connector Type | Splice |
Current | 32 A |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Number of Ports | 3 |
RoHS Compliant | No |
Standards | IEC, UL Listed |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
For Conductor Material | Copper |
Maximum Voltage | 600 V |
Item | Splicing Connector |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.64 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- WAGO Connector, PK25 (221-415/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Connector, PK50 (2773-406/K000-0002)
- PICO Ring Term-22-16 #8 Hs 5Pc, #2211PT (2211PT)
- Wago Wire Connectors