Shop All Wire Connectors
Wago
Connector, PK10
Mfr # 2773-402/996-010
Zoro # G912175107
product price: $3.25
/pk 10, $0.33/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Current 32 A
- Housing Material Polycarbonate
- Overall Length 0.73 in
- For Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 2773-402/996-010
- Zoro # G912175107
- UPC # 4055143987509
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Overall Length | 0.73 in |
Overall Width | 0.45 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Height | 0.24 in |
For Minimum Wire Size - Stranded | 18 AWG |
Strip Length | 1/2 in |
For Maximum Wire Size - Solid | 12 AWG |
For Minimum Wire Size - Solid | 20 AWG |
Details
Color | Transparent |
Current | 32 A |
Housing Material | Polycarbonate |
Item | Splicing Connector |
For Conductor Material | Copper |
UL 94 Flammability Rating | V-2 |
RoHS Compliant | No |
Maximum Voltage | 600 V |
Number of Ports | 2 |
Connector Type | Splice |
Compatible with Product Type | Solid Conductors, Stranded Conductors |
Standards | IEC, UL Listed |
Special Features | Connection Terminates up to Eight Solid and Stranded Conductors |
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.45 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 2, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- WAGO Connector, PK30 (221-613/K194-4045)
- WAGO Connector, PK5 (222-412/PW05-0005)
- WAGO Connector, PK5 (222-413/PW05-0005)
- WAGO Connector, PK50 (222-412/K194-4045)
- WAGO Connector, PK40 (222-415/K194-4045)
- WAGO Connector, PK50 (221-413/K194-4045)
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- Wago Wire Connectors & Disconnects