Wago

24V-DC 3A Terminal and Contact Block (Discontinued)


This Product is Discontinued
Shop for all Terminal Blocks

Key Features

  • Mounting Type DIN-35 rail
  • Width 6 mm / 0.236 inches
  • Color Gray
  • Height 91 mm / 3.583 inches
  • Insulation type (adjacent devices) Reinforced insulation (safe isolation)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6 mm / 0.236 inches
Height 91 mm / 3.583 inches
Depth from upper-edge of DIN-rail 56 mm / 2.205 inches
Strip length 5 to 6 mm / 0.2 to 0.24 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.