Shop All Spray Gun Accessories
Wagner
SPRAYER PNT HE AIRLESS CTRLPRO
Mfr # 580678
Zoro # G904262839
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner
- MFR # 580678
- Zoro # G904262839
- UPC # 24964274529
- Country of Origin China
- Category Spray Gun Accessories
Description
Ideal for big interior and exterior jobs and can be used with a wide range of unthinned paints and stains. Delivers continuous painting and fast coverage. It is gravity fed for fast, no mess priming and cleaning. The spray gun also features High Efficiency Airless technology that creates soft fan pattern edges so you can achieve a smooth, consistent finish without splatter or gaps. Holds up to 1.5 gallons of material right in the tank for continuous painting. Covers 8' x 10' wall in 2 minutes. 515 HEA Spray Tip puts out a 10 inch spray pattern and is great for latex paints. 25 foot hose for easy, two-story reach. Long hose allows movement flexibility and great for when working on a ladder. Spill resistant lid keeps debris out of paint and is easy to move around projects. Equipped with integrated handles and tip storage.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Pink, Water -Based (A03612004)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (23000)
- DUPLI-COLOR Automotive Paint, Gray, 11 oz (EHVP11100)
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W (DPT)
- TITAN TOOL Inlet Screen Large (710-046A)
- TITAN FINISHING TIP FINE .012"" (671-412)
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- GRACO Zinc Plated Steel Z-Swivel 1/4-18 NPT (202577)
- DYNABRADE Air Hose Assembly, 1/2" ID, 10 ft. (94826)
- 3M Clear Head Refill, Atomizing Type, PK4 (26618)
- ASTRO PNEUMATIC Spray Gun Air Under Coating (4538)
- Wagner Spray Gun Accessories