Wagner Spray Tech

Wagner Spray Tech Corp 0529010 FLEXiO 590 Airless Sprayer (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Wagner FLEXiO 590 is an indoor/outdoor hand-held sprayer kit for all projects. It combines the iSpray nozzle, detail finish nozzle and the X-Boost turbine to provide the most flexible and powerful painting solution offered and delivers three times more power (at 65,000 rpms) to spray coatings with maximum control, full coverage and low overspray. It is also 50% quieter and 20% lighter than traditional airless sprayers. The iSpray nozzle sprays unthinned residential paints for broad surfaces both indoors and out.. The detail finish nozzle is ideal for small projects and fine finishing and produces a slightly stippled, roller-like finish, perfect for interior wals. Edges, corners and broad interior surfaces can now be sprayed faster for better coverage and with some basic masking. It sprays unthinned interior and exterior latex paints, stains, sealers, urethanes and oil-based materials. X-Boost power dial provides adjustability for precise control. Includes two nozzles and cups for project flexibility. Up to 8.0 GPH production. It features Lock-n-Go split gun design for quick nozzle change, easy clean up and pattern adjustment ring for horizontal and vertical spray pattrns and spray width lever for wide and narrow patterns. 1-1/2 Qt. cup covers up t 125 sq. ft. in one fill. Black w/ Yellow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.