Shop All Handheld Paint Sprayers and Applicators
Wagner Spray Tech
Smart SideKick(R) Power Roller, 1 to 5gal
Mfr # 0530010
Zoro # G9795213
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Power Source Corded
- Hose Length 16 ft
- Voltage 120 V
- Includes 5 gal Adapter, Base Unit, Hose, Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0530010
- Zoro # G9795213
- UPC # 024964214877
- Country of Origin China
- Category Handheld Paint Sprayers and Applicators
Dimensions
Hose Length | 16 ft |
Handle Length | 8 in |
Roller Length | 9 in |
Nap Size | 3/8 in |
Overall Length | 6 3/4 in |
Details
Item | Smart SideKick(R) Power Roller |
Capacity | 5 gal |
Power Source | Corded |
Voltage | 120 V |
Includes | 5 gal Adapter, Base Unit, Hose, Roller |
Paint Type | Latex Paints, Oil Based Paints |
Application | Painting |
Series | Smart SideKick |
Description
Smart SideKick(R) Power Roller, Power Source Corded, 9 in Roller Length, 8 in Handle Length, 6 3/4 in Overall Length, Capacity 5 gal, Voltage 120 V, Paint Type Latex Paints, Oil Based Paints, Application Painting, Hose Length 16 ft, Includes 5 gal Adapter, Base Unit, Hose, Roller, Nap Size 3/8 in, Series Smart SideKick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, 28/24 mesh, 18IN x36IN, PK/12, 12PK (PREMIUM)
- WOODLIFE Wolman Clear Water-Based Wood Preservative 1 gal (00903)
- TWP Pecan Oil-Based Wood Protector 5 gal (TWP120-5)
- OLYMPIC Maximum Transparent Honey Toner Oil Stain and Sealant 1 gal, 4PK (57502A/01)
- WAGNER SPRAY TECH PAINT SPRAYER FLEXIO 575 (0529011)
- WAGNER SPRAY TECH Paint Spryr Control 150 (0580000)
- WAGNER SPRAY TECH Wagner I-Spray Nozzle (0520006)
- WAGNER SPRAY TECH Texture Paint Sprayer, Electric (0520000)
- WAGNER SPRAY TECH Opti-Stain Sprayer (0529015)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- WORX 20V Cordless Paint Sprayer with Brushless Motor (WX020L)
- Wagner Spray Tech Handheld Paint Sprayers and Applicators