Shop All Paint Roller Frames
Wagner Spray Tech
Paint Roller Frame & Cover, Roller, Plastic Handle, 9" Rollers
Mfr # 0530004
Zoro # G4116799
original price:
$52.59
5% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Plastic
- Style Roller
- Shank Material Plastic, Steel
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0530004
- Zoro # G4116799
- UPC # 024964208906
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Width | 46.3" |
Nap Size | 3/8 in |
Description
Smart Flow Roller, 9 in Roller Length, Nap Size 3/8 in, Cover Material Polyester, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Surface Type Smooth, 34 1/4 in Overall Length, Paint Roller Type Smart Flow Roller, Roller Frame Style Steel Frame, Handle Material Plastic, Paint Type Latex Paints, Oil Based Paints, Handle Color White, Shank Material Plastic, Steel, Application Ceiling, Painting, Wall, Color Black, Clear, White, Yellow, Compatible with Product Type Latex Paints, Oil Paints
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun, 3000 psi, Tip 0.015In. (0516717)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Yellow, 20 oz (203024V)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Yellow, Fluorescent, 14 oz (2242838)
- WAGNER SPRAY TECH Paint Roller Frame & Cover, Roller, 3" Rollers (0530000)
- WAGNER SPRAY TECH SMART ROLLER 9""X3/8"" (0530003)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017-14)
- WORK TOOLS 13" Whizz Heavy Duty Mini-Roller Frame (86620)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172-3)
- REDTREE INDUSTRIES Redtree Industries 36044 Mini Paint Roller Frame with 16" Handle (36044)
- Wagner Spray Tech Paint Roller Frames