Shop All Paint Roller Frames
Wagner Spray Tech
Paint Roller Frame & Cover, Roller, 3" Rollers
Mfr # 0530000
Zoro # G7208321
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Style Roller
- Paint Type Latex (Water-Based)
- Features Twist-and-Trim Tool Delivers Sharp, Clean Roller Finish to the Edge, Eliminates Hours of Taping, Integrated Paint Reservoir Eliminates Need for Paint Tray, Thumb Trigger for Controlled and Precise Paint Delivery, Holds 6 fluid oz. Covering up to 96 Linear feet in One Fill
- For Use With Latex Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0530000
- Zoro # G7208321
- UPC # 024964208821
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Overall Width | 4 3/4 in |
Details
Item | Paint Roller Frame & Cover |
Style | Roller |
Paint Type | Latex (Water-Based) |
Features | Twist-and-Trim Tool Delivers Sharp, Clean Roller Finish to the Edge, Eliminates Hours of Taping, Integrated Paint Reservoir Eliminates Need for Paint Tray, Thumb Trigger for Controlled and Precise Paint Delivery, Holds 6 fluid oz. Covering up to 96 Linear feet in One Fill |
For Use With | Latex Paint |
Includes | (1) Paint Suction Attachment |
Color | Black/Clear/White/Yellow |
Material | Plastic, Polyester, PVC, Rubber, Steel |
Product Type | Edge Roller |
Application | Paints/Trim |
Lighted | No |
Number Included | 1 |
Compatible with Manufacturer Part Number | 0530205 |
Description
Edge Roller, Product Type Edge Roller, Lighted No, 18 1/2 in Overall Length, 4 3/4 in Overall Width, Material Plastic, Polyester, PVC, Rubber, Steel, Application Paints/Trim, Compatible with Manufacturer Part Number 0530205, Color Black/Clear/White/Yellow, Number Included 1, Compatible with Grainger Part Number 58PA94, For Use With Latex Paint, Includes (1) Paint Suction Attachment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Adjustable Plastic Power Dauber 1-1/4" (11096)
- OLD MASTERS 1 Gal Fruitwood Oil-Based Wiping Stain (12301)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- ECO ADVANCE Exterior Wood Waterproofer, 5 Gallon (EAWOD640PD)
- WAGNER SPRAY TECH SMART ROLLER 9""X3/8"" (0530003)
- WAGNER SPRAY TECH Paint Roller Frame & Cover, Roller, Plastic Handle, 9" Rollers (0530004)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- LINZER TWIST-2-EXTEND FRAME 9"" (RF300-9)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- Wagner Spray Tech Paint Rollers and Frames