Shop All Regenerative Blower Inlet Filters
Wagner Spray Tech
Inlet Suction Filter, 100 Mesh
Mfr # 0516697A
Zoro # G4326625
original price:
$11.57
6% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh 100
- For Use With 16G843, 16G844, Mfr. No. 16G842
- Use with Tip Sizes 0.011 in, 0.013 in, 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0516697A
- Zoro # G4326625
- UPC # 024964176489
- Country of Origin China
- Category Regenerative Blower Inlet Filters
Dimensions
Use with Tip Sizes | 0.011 in, 0.013 in, 0.015 in |
Details
Item | Inlet Suction Filter |
Mesh | 100 |
For Use With | 16G843, 16G844, Mfr. No. 16G842 |
Description
Inlet Suction Filter, 100 Mesh, Use with Tip Sizes 0.011 in, 0.013 in, 0.015 in, For Use With 16G843, 16G844, Mfr. No. 16G842
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8-1A1 (VSNC-FC-M52-MD-G14-F8-1A1)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- FESTO Suction Cup VAS-125-3/8-PUR-B (VAS-125-3/8-PUR-B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- Wagner Spray Tech Vacuum Pumps & Blowers