Shop All HVLP Paint Sprayers
Wagner Spray Tech
HVLP Handheld Stain Sprayer
Mfr # 2419326
Zoro # G308376743
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 800 mL
- Paint Sprayer Sub-Brand Control Spray QX2
- Voltage 120V
- Spray Pattern Up to 10 in
- Max. Flow 0.05 g/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 2419326
- Zoro # G308376743
- UPC # 024964298983
- Country of Origin United States
- Category HVLP Paint Sprayers
Details
Item | HVLP Handheld Stain Sprayer |
Capacity | 800 mL |
Paint Sprayer Sub-Brand | Control Spray QX2 |
Voltage | 120V |
Spray Pattern | Up to 10 in |
Max. Flow | 0.05 g/min |
Speed | Variable |
Features | Adjustable Spray Volume, Three Spray Patterns |
Description
HVLP Handheld Stain Sprayer, Control Spray QX2, Capacity 800 mL, Max. Flow 0.05 g/min, Variable Speed, Spray Pattern Up to 10 in, Voltage 120V, Adjustable Spray Volume, Three Spray Patterns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- OLD MASTERS 1 Qt Golden Oak Oil-Based Wiping Stain (11204)
- MINWAX Wood Finish Early American Stain Marker (63485000)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- WAGNER SPRAY TECH HVLP Paint Sprayer, 2 Stage, 1-1/2 qt. (0518080)
- WAGNER SPRAY TECH Stationary Sprayer, 1.5 qt Capacity, 3 psi (0529091)
- PAASCHE HVLP Gravity Feed Spray Gun with 1.7 mm Head (PA398335)
- TEKNA Tekna TEK-905026 1.4 & 1.6 mm PR10 & PR30 Cupped Forged Aluminum GPG Gravity Spray Gun (TEK-905026)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- Wagner Spray Tech HVLP Paint Sprayers