Shop All Handheld Paint Sprayers and Applicators
Wagner Spray Tech
HVLP Handheld Paint/Stain Sprayer
Mfr # 2419307
Zoro # G308373063
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 qt
- Max. Flow 0.13 g/min
- Speed Variable
- Spray Pattern Up to 12 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wagner Spray Tech
- MFR # 2419307
- Zoro # G308373063
- UPC # 024964300778
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Details
Item | HVLP Handheld Paint/Stain Sprayer |
Capacity | 1.5 qt |
Max. Flow | 0.13 g/min |
Speed | Variable |
Spray Pattern | Up to 12 in |
Voltage | 120V |
Features | Compact Lightweight Design, Detail Finish Nozzle |
Includes | (2) Nozzles, Bonus Cup Liner, Storage Case |
Paint Sprayer Sub-Brand | Flexio 595 |
Description
HVLP Handheld Paint/Stain Sprayer, Flexio 595, Capacity 1.5 qt, Max. Flow 0.13 g/min, Variable Speed, Spray Pattern Up to 12 in, Voltage 120V, Compact Lightweight Design, Detail Finish Nozzle, Includes (2) Nozzles, Bonus Cup Liner, Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X Aqua Lock Plus White Flat Water-Based Acrylic Primer and Sealer 1 gal (AQ0400099-01)
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD427)
- SEACHOICE Paint Strainer - Cone Type, 100/Bx (92601)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- WAGNER SPRAY TECH Opti-Stain Sprayer (0529015)
- WAGNER SPRAY TECH PAINT SPRAYER FLEXIO 575 (0529011)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- WAGNER SPRAY TECH Paint Spryr Control 150 (0580000)
- WAGNER SPRAY TECH Texture Paint Sprayer, Electric (0520000)
- WAGNER SPRAY TECH Smart SideKick(R) Power Roller, 1 to 5gal (0530010)
- HOMAX Texture Sprayer, Hand Operated, 1.5 lb. (4121)
- Wagner Spray Tech Paint Sprayers