Wagner Spray Tech

Control Stainer 150 HVLP Handheld Sprayer


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Wagner is a paint sprayer that speeds up projects with comfort and control, making it perfect for spraying fences, decks, fences, furniture and more. Its lightweight design and turbine power make it ideal for those using a sprayer for the first time. Simple controls such as the adjustable material flow, pattern settings and on/off switch enable quick learning and project preparation. The Control Stainer 150 provides a smooth, even finish without brush marks and it's great for spraying thin materials such as transparent to semi-transparent stains, lacquers and urethanes.Completes staining projects efficiently with a consistent finish and low overspraySimple, hassle-free operation with excellent controlFaster and less work than using a brush and rollerIdeal for staining smaller decks, furniture and trimStains 8 ft. x 10 ft. area in less than 3 minutesCleans up in 8 minutes or less600 ml stain cup allows for less refilling when stainingAdjustable flow control to suit the material you're spraying3-spray patterns horizontal, vertical and round allow for added versatilitySprays transparent and semi-transparent stains, sealers, urethanes and lacquers not recommended for paintComfortable and lightweight design is easy for anyone to useStains 8 ft. x 10 ft. area in less than 3 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.